0
1
2
3
4
5

Alloy Wheel Nut Socket Set 1/2"D 7 Piece

Order Code: ZT2116152S

£59.99 Inc VAT (20%)


Description

A 7 piece alloy wheel nut socket set with protective sleeve to prevent damage to wheels. Sizes: 17, 19, 21, 22, 23, 24, 27mm.1/2"D x 85mm long. Colour coded thin walled sockets. Made from Chrome Molybdenum with nylon sleeves for protection.

Specifications for Alloy Wheel Nut Socket Set 1/2"D 7 Piece
  • Product Type
    Sockets & Sets
  • Drive Size
    1/2in
  • Material
    Chrome Molybdenum
  • Socket Size
    23mm
    27mm
    19mm
    24mm
    22mm
    21mm
    17mm
  • Number of Pieces
    7
  • Length
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome