APA12 3 Piece 1/2 Alloy Wheel Socket Set

Order Code: ZT1028787P

£23.99 Inc VAT (20%)


Description

This 3 piece high quality set of alloy wheel impact sockets comes in the 3 most
popular sizes of impact sockets for a 1/2" Drive Impact Wrench.

Features

-Impact rated 6 point chrome molybdenum sockets
-Features two grease rings for superior user grip
-3 socket sizes to cover most standard wheel nut sizes
-Offers Z-Drive contacting the flat walls of fasteners for stronger grip

See full description
Specifications for APA12 3 Piece 1/2 Alloy Wheel Socket Set
  • Material
    Chrome Molybdenum Steel
  • Socket Size
    17, 19, 21mm
  • Overall Length
    175mm
  • Drive Size
    1/2in
  • Number of Pieces
    3
  • Set Type
    Impact Socket Set
  • MFR Part No.
    APA12
  • Drive Type
    Square
  • Product Type
    Tool Consumables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome