APA40 4 Piece 1" Deep Impact Socket Set

Order Code: ZT1028798P

£103.99 Inc VAT (20%)


Description

Designed to fit any 1/2" impact wrench. Manufactured from high grade
hardened Chrome Molybdenum steel for longer life.

Features

-Thick walls prevent breakage
-PCL branded with sizes printed clearly on body of socket
-For use with 1/2" impact wrenches
-Chrome Molybdenum Material

See full description
Specifications for APA40 4 Piece 1" Deep Impact Socket Set
  • Socket Depth
    Deep
  • Material
    Chrome Molybdenum Steel
  • Socket Size
    27, 30, 32, 33mm
  • MFR Part No.
    APA40
  • Drive Size
    1in
  • Number of Pieces
    4
  • Overall Length
    247mm
  • Set Type
    Impact Socket Set
  • Drive Type
    Square