Ball End Impact Hex Socket Bit Set 1/2"D 8 Piece

Order Code: ZT2116273S

£61.99 Inc VAT (20%)


Description

A set of ball end metric Hex 1/2"D sockets from 6mm to 19mm, provide greater access in confined spaces. 1/2"D socket bits x 78mm long: 6, 8, 10, 12, 14, 15, 17, 19mm.Ball end angled heads for better access. Manufactured from chrome molybdenum for impact strength with anti-corrosion black phosphate finish. Supplied in blow mould case for storage.

Specifications for Ball End Impact Hex Socket Bit Set 1/2"D 8 Piece
  • Number of Pieces
    8
  • Material
    Chrome Molybdenum
  • Socket Size
    19mm
    8mm
    6mm
  • Length
    78mm
  • Product Type
    Hex Socket Bit Set
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome