BWSS12P5 1/2in Drive Impact Wheel Socket Set of 5

Order Code: ZT1274965P

£64.99 Inc VAT (20%)


Description

The Bahco BWSS12P5 1/2in Drive Impact Wheel Socket Set contains a selection of the most popular sizes. The long length of these sockets enables easy access. Made from high-performance alloy steel, with plastic protection on socket walls to ensure protection of the rims, and plastic protection inside the socket to ensure protection of wheel nuts. They have a black phosphate finish with colour coded jackets for easy identification. Sizes: 17, 19, 21, 22 and 24mm

See full description
Specifications for BWSS12P5 1/2in Drive Impact Wheel Socket Set of 5
  • MFR Part No.
    BWSS12P5
  • Drive Size
    1/2in
  • Range
    17-24mm
  • Type
    Deep
  • No. of Sockets
    5
  • Size System
    Metric
  • Set Type
    1/2in
  • No. Sockets
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome