0
1
2

D-DD/S20 1/2in Drive Impact Socket Set, 20 Piece BAHDDS20

Order Code: ZT1275008P

£164.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Bahco D-DD/S20 Impact Socket set has 10 deep and 10 standard 1/2in drive impact sockets. Made from high performance alloy steel with a black finish. To be used with machines. For maximum safety, use clamping springs. Comes in a case with a 2-component handle. DIN 3129, ISO 2725. Sizes include 10 x 1/2in Impact Sockets 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm. 10 x 1/2in Deep Impact Sockets. 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.

See full description
Specifications for D-DD/S20 1/2in Drive Impact Socket Set, 20 Piece BAHDDS20
  • MFR Part No.
    D-DD/S20
  • Drive Size
    1/2in
  • Type
    Mixed
  • No. of Sockets
    2
  • Set Type
    1/2in
  • Size System
    Metric