DT6803 SDS+ Spade Chisel 40mm

Order Code: ZT2603400S

£15.99 Inc VAT (20%)


Description

For fast material removal, choose The Dewalt DT6803 SDS-Plus Spade Chisel The Dewalt DT6803 has been designed for the light chipping and chiselling of a variety of masonry products including tile, grout and mortar for fast material removal. This chisel has been manufactured using specially toughened steel to ensure quality and long life Features: Heat-treated For use with rotary hammers Toughened steel for long life Specification: Type: Spade Width: 40mm Material: Steel Length: 250mm

See full description
Specifications for DT6803 SDS+ Spade Chisel 40mm
  • Type
    Spade
  • Length
    250mm
  • Width
    40mm
  • Material
    Steel
  • Product Type
    SDS+ Spade Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome