0
1
2

DT7506 17 Piece 1/2" Impact Socket Set, 6 to 27mm

Order Code: ZT1254085X

£109.99 Inc VAT (20%)


Description

Set Contains 6,8,10,11,12,13,14,16,17,18,19,20,21,22,24,27mm & 1/4" to 1/2" Adaptor

• Impact rated sockets for use with 1/2" drive impact wrenches
• Manufactured to highest standards to ensure application durability
• Black oxide finsh with laser marking

See full description
Specifications for DT7506 17 Piece 1/2" Impact Socket Set, 6 to 27mm
  • Type
    1/2in Square x 1/4in Hex Impact Adaptor
  • MFR Part No.
    DT7508-QZ
  • Shank Type
    1/2in Square
  • Shank Size
    1/2in Square x 1/4in Hex Impact Adaptorin
  • Item
    Impact Socket Set
  • Size System
    Metric
  • Drive Type
    Square
  • Number of Points
    6
  • Drive Size
    1/2in
  • Set Type
    Impact Socket Set
  • Finish/Coating
    Black Oxide
  • Number of Pieces
    17

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome