0
1
2
3

ESS34PS 1/4" & 3/8" SQ Drive Socket Set - 34 Piece

Order Code: ZT4674983S

£37.99 Inc VAT (20%)


Description

The Eclipse ESS34PS Socket Set has a variety of popular 1/4in & 3/8in square drive sockets, insert bits and accessories all supplied in a hard-wearing case. They are clearly laid out for easy identification and organisation making them ideal for everyday automotive work and DIY.

Features:
72 teeth/5° increment ratchets for smooth operation
Chrome vanadium sockets are strong and durable, with six-point hex to reduce any slippage or rounding over of corners
Our Eclipse ratchets have a quick release feature for quickly removing sockets or accessories, with ergonomic soft feel handles for increased comfort during use
Contains:
12 x 3/8in Sockets: 10 - 22mm
1 x 3/8in 72T Ratchet Handle
1 x 3/8in 75mm Extension Bar
1 x 3/8in 150mm Extension Bar
1 x 3/8in Universal Joint
1 x 3/8in 16mm Spark Plug Socket
1 x 3/8in 21mm Spark Plug Socket
1 x 1/4in Spinner Handle
1 x 1/4in x 1/4in Bit Holder (Adaptor)
1 x 3/8in x 1/4in Bit Holder (Adaptor)
13 x 1/4in Bits: FD 4, 5.5, 7, PH1, PH2, PH3, PH4, Hex 3, 4, 5, 6, 7, 8

See full description
Specifications for ESS34PS 1/4" & 3/8" SQ Drive Socket Set - 34 Piece
  • Material
    Chrome vanadium
  • Product Type
    Socket Set
  • Socket Size
    10 - 22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome