0
1
2
3
4
5
6

Extra Deep Socket Set 3/8"D 5 Piece

Order Code: ZT2116002S

£59.99 Inc VAT (20%)


Description

Set of five extra deep 3/8" sockets in a useful range of sizes from 8mm and 14mm single Hex (6pt) profile. Designed to reach heavily recessed fixings, including those found on bumper, rear lamp and door hinge fittings. The six-sided socket head drives from the flats to provide more torque, useful for freeing seized nuts & bolts, whilst avoiding the risk of rounding. The socket has slightly convex internal faces and drilled out corners, for a solid grip, even on damaged fastener heads. Quality sockets, manufactured from chrome vanadium, presented in a blow mold case, a very useful set for car servicing and maintenance. Socket sizes: 8, 10, 12, 13, 14mm.Single Hex (6pt) x 120mm long. Ideal for deep seated bumper, body panel, rear lamp and door hinge fittings. Particularly useful for the parking brake cable adjuster on VAG, Vauxhall, Opel, BMW & Ford.

See full description
Specifications for Extra Deep Socket Set 3/8"D 5 Piece
  • Product Type
    Socket Set
  • Length
    120mm
  • Material
    Chrome Vanadium
  • Socket Size
    10mm
    14mm
    13mm
    8mm
    12mm
  • Number of Pieces
    5
  • Drive Size
    3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome