Front Wheel Drive Axle Nut Socket Set 7 Piece

Order Code: ZT1007079X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.216%


Description

Hub Nut Impact Socket Set - 7 Piece
These extra deep sockets are six point single hexagon with a black oxidised finish and conform to DIN 3129, Inch SAE and USA Federal Standard GGG-W-660A.
Impact resistant storage case.
Socket sizes: 29, 30, 32, 34, 35, 36 and 38mm.

Specifications for Front Wheel Drive Axle Nut Socket Set 7 Piece
  • Number of Points
    6
  • Number of Pieces
    7
  • Size System
    Metric
  • Also Includes
    Impact Resistant Carry Case
  • Drive Size
    1/2mm
  • Material
    Chrome Molybdenum Steel
  • Finish/Coating
    Black Oxide
  • Set Type
    Wheel Nut Impact Socket Set
  • Socket Size
    34mm
    30mm
    29mm
    36mm
    32mm
    38mm
    35mm
  • Sockets Included
    (7) 1/2" Hub Nut Impact Sockets - 29mm
    32mm
    38mm
    35mm
    34mm
    30mm
    36mm
  • Standards Met
    DIN 3129
  • Socket Depth
    Extra Deep
  • Drive Type
    Square
  • Bit Type
    Hex
  • MFR Part No.
    SSH07M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome