1/2" Drive Impact Socket Set17 Piece - E041603

Order Code: ZT1021736P

£119.99 Inc VAT (20%)


Description

This impact resistant 1/2in. Drive Impact Socket Set is made with chrome molybdenum steel to ensure quality and reliability. Sealed with a lifetime warranty, each socket has improved grip and finish thanks to the black burnished finish.

Similarly, this Facom set offers increased power with less rounding to the finish thanks to the OGV/ Maxi drive profiles for better fit.

Features and Benefits
• Suitable for use with power and impact tools
• Labelled for easy selection
• Black burnished finish for added protection
• Packaged in a case with metal clasps for convenient storage
• Converts into a modular storage system for use in roller cabinets

Contents
• 1/2in. Hex impact socket 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30 and 32mm
• 1/2in. Impact extension - 125mm
• Includes snap rings and safety pins

See full description
Specifications for 1/2" Drive Impact Socket Set17 Piece - E041603
  • Standards Met
    YTSCC-7274-2015-08
  • Finish/Coating
    Black Oxide
  • Material
    Chrome Molybdenum Steel
  • Socket Depth
    Standard
  • Drive Size
    1/2in
  • Number of Points
    6
  • Size System
    Metric
  • MFR Part No.
    E041603
  • Number of Pieces
    17
  • Drive Type
    Square
  • Set Type
    Impact Socket Set
  • Sockets Included
    Rings
    Pins
    Metric 6 Point: 10mm; 11mm; 12mm; 13mm; 14mm; 14mm; 15mm; 16mm; 17mm; 18mm; 19mm; 21mm; 22mm; 24mm; 27mm; 30mm; 32mm
  • Bit Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome