1/2in Drive Deep Impact Socket Set, 3 Piece BRIE194676B

Order Code: ZT1275811P

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£50.756%


Description

These Britool 1/2in Drive Deep Impact Sockets have external plastic protection to protect alloy wheels. The 3 piece set contains the following sizes 17, 19 and 21mm.

Specifications for 1/2in Drive Deep Impact Socket Set, 3 Piece BRIE194676B
  • MFR Part No.
    E194676
  • Socket Type
    Hex
  • Drive Size
    1/2in
  • Type
    Deep
  • No. of Sockets
    3
  • Set Type
    1/2in
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome