Hexagon Bit 1/2" Square Drive Impact Socket Set, 10 Piece
0
1
2
3

Hexagon Bit 1/2" Square Drive Impact Socket Set, 10 Piece

Order Code: ZT1405919X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Order by 12pm, get it Tomorrow

Description

Constructed of chrome molybdenum steel and finished with a black oxide, these hexagon sockets are suited for a host of applications. Supplied in a handy plastic carry case to easily transport, store and organise your components, this set is the simple way to ensure you always have an array of socket sizes to hand. Each piece features laser etched markings for instant visibility of the sizing.

Features and Benefits
• Manufactured from hardy chrome molybdenum steel making for a durable product
• Black oxidised finish to bolster resistance to wear and tear as well as corrosion
• Supplied in an impact resistant plastic moulded carry case to organise and store your components
• Permanent laser etched markings allow you to easily identify which size is which
• Set of 10 pieces ensure that you'll always have the correct size drive for an array of uses

Contents
• Hexagon sizes: 6, 7, 8, 10, 12, 14, 15, 17, 18 and 19mm

Typical Applications
• Ideal for use by professionals such as mechanics, engineers, electricians, plumbers, construction workers and DIY enthusiasts alike

See full description
Specifications for Hexagon Bit 1/2" Square Drive Impact Socket Set, 10 Piece
  • Drive Size
    1/2in
  • Bit Type
    Hex
  • Socket Size
    12mm
    19mm
    15mm
    18mm
    7mm
    17mm
    10mm
    6mm
    14mm
    8mm
  • Overall Length
    75mm
  • Number of Pieces
    10
  • Finish/Coating
    Black Oxide
  • Material
    Chrome Molybdenum Steel
  • Size System
    Metric
  • Set Type
    Impact Socket Set
  • Drive Type
    Square
  • Number of Points
    6