0
1
2

Hub Nut Socket Set 1/2"D 3 Piece

Order Code: ZT2116687S

£55.99 Inc VAT (20%)


Description

Specifically designed for 12pt front hub nuts, this 3 piece impact socket set is used on most modern vehicles including some commercials. A set of three thin walled, air impact 12pt (Bi-Hex) sockets.30mm dimensions: 42mm external dia., 62mm depth, 37mm drive depth. 32mm dimensions: 44mm external dia., 64mm depth, 37mm drive depth. 36mm dimensions: 50mm external dia., 63mm depth, 36mm drive depth.

Specifications for Hub Nut Socket Set 1/2"D 3 Piece
  • Socket Size
    30mm
    32mm
    36mm
  • Number of Pieces
    3
  • Product Type
    Hub Nut Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome