0
1
2
3

Impact Socket Set, 3/8in. Drive, 6-Point, Set of 39

Order Code: ZT1415197X

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

This impact socket set contains 39 pieces of 6 point, 3/8in. square drive sockets. Manufactured from chrome molybdenum steel, each socket has a black oxide finish and laser etched markings to inform the user of its size. The set is supplied in a robust, black impact resistant plastic case with a moulded handle.

Features and Benefits
• Manufactured from high quality chrome molybdenum steel for overall durability
• Black oxidised finish further protects the product against corrosion as well as wear and tear
• Permanent laser etched markings denoting the size of the socket allows for ease of selecting the correct component for your application
• Supplied in a robust plastic case for ease of organisation, storage and transportation of your tools

Contents
• Standard length metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm
• Standard length imperial: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 inch
• Deep length metric: 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 and 21mm

Typical Applications
• DIY
• Construction
• Automotive

See full description
Specifications for Impact Socket Set, 3/8in. Drive, 6-Point, Set of 39
  • Number of Pieces
    39
  • Material
    Chrome Molybdenum Steel
  • Size System
    Imperial
    Metric
  • Drive Size
    3/8in
  • Socket Size Range
    6 - 22mm
  • Finish/Coating
    Black Oxide
  • Set Type
    Impact Socket Set
  • Drive Type
    Square