Impact Spline Socket Bit Set 1/2"D 6 Piece

Order Code: ZT2116803S

£41.99 Inc VAT (20%)


Description

A set of six 1/2"D impact sockets in a range of sizes from M8 to M18. The low-profile is useful when clearance is limited and the bits are impact quality chrome molybdenum for use with air and power tools for the fast, safe adjustment of spline fasteners. The sizes are engraved on the sockets for easy identification and supplied in a rugged metal case with a fitted, foam insert to keep the sockets safe and organized. 1/2"D socket bits x 40mm long: M8, M10, M12, M14, M16, M18.Impact quality chrome molybdenum with anti-corrosion black phosphate finish. Low profile, ideal for adjusting spline fixings with limited clearance. Supplied in a metal case with fitted foam insert for convenient workshop storage.

See full description
Specifications for Impact Spline Socket Bit Set 1/2"D 6 Piece
  • Number of Pieces
    6
  • Socket Size
    M12
    M14
    M10
  • Material
    Chrome Molybdenum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome