0
1
2
3
4
5
6
7
8

Long Impact Star Socket Bit Set 1/2"D 7 Piece

Order Code: ZT2116276S

£61.99 Inc VAT (20%)


Description

Long series, heavy duty impact Star* 1/2"D socket bit set from T50 to T100. 1/2"D socket bits: T50, T55, T60, T70, T80, T90, T100.Length: 78mm. Manufactured from chrome molybdenum for impact strength with anti-corrosion black phosphate finish. Presented in an EVA foam tray convenient for user storage and limiting packaging waste.

See full description
Specifications for Long Impact Star Socket Bit Set 1/2"D 7 Piece
  • Product Type
    Bits & Bit Sets
  • Number of Pieces
    7
  • Material
    Chrome Molybdenum
  • Length
    78mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome