0
1
2
3

Low Profile Impact Socket Set 1/2"D 17 Piece

Order Code: ZT2116415S

£49.99 Inc VAT (20%)


Description

A low profile single hex (6pt) impact socket set. When space is limited this set can get the job done. With a projected length of just 30mm for extra clearance when needed in restricted areas. This is a complete kit that includes all sizes from 8mm to 24mm, so the right socket is always available. Supplied on a socket rail for organised and accessible storage. Socket sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm.1/2"D x Single Hex (6pt) x 30mm deep. Manufactured from chrome molybdenum with black phosphate finish. Supplied on a socket rail.

See full description
Specifications for Low Profile Impact Socket Set 1/2"D 17 Piece
  • Material
    Chrome Molybdenum
  • Product Type
    Impact Socket Set
  • Socket Size
    24mm
  • Number of Pieces
    17

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome