Magnetic Deep Socket Set 3/8"D 7 Piece

Order Code: ZT2116787S

£43.99 Inc VAT (20%)


Description

A set of 3/8"D magnetic deep sockets, from 7mm to 14mm, manufactured from satin finish chrome vanadium. The spring-loaded magnet is designed to travel the length of the socket so the nut is held securely when inserted or removed. Ideal for a wide range of automotive uses including, exhaust manifold studs, handbrake cable adjusters and turbo actuators. Presented on a socket rail for ease of storage. Socket sizes: 7, 8, 10, 11, 12, 13, 14mm.Single Hex (6pt) x 63mm long. Fitted with spring loaded magnets. Manufactured from satin finish chrome vanadium.

See full description
Specifications for Magnetic Deep Socket Set 3/8"D 7 Piece
  • Socket Size
    14mm
    7mm
  • Product Type
    Magnetic Deep Socket Set
  • Material
    Chrome Vanadium
  • Number of Pieces
    7
  • Socket Length
    63mm
  • Finish
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome