Square Impact Socket Set Piece


Select
£26.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £26.99

Description

For use with impact wrenches and drivers, this 7 piece deep impact socket set contains sockets with a length from 10 to 30mm. Manufactured from chrome molybdenum steel and finished with a phosphate, each piece has 6 points (standard hex) and can also be used with retainer rings and pins. Supplied in a tough, impact resistant carry case.

Features and Benefits
• Laser etched markings allow the user to easily select the correct product for use
• Constructed from chrome molybdenum steel for durability and product longevity
• Black oxide finish bolsters resistance to rust and corrosion

Contents
• 10, 12, 14, 17, 18, 24 and 30mm

Typical Applications
• DIY
• Automotive
• Engineering
• Construction
• Plumbing

Standards
• Conforms to DIN 3129

See full description

Feature Attributes

Set Type:
Impact Socket Set
Number of Points:
6
Size System:
Metric
Standards Met:
DIN 3129
Drive Type:
Square
Material:
Chrome Molybdenum Steel
More attributes