Stubby Impact Socket Set 3/8"D14PC

Stubby Impact Socket Set 3/8"D14PC

Order Code: ZT2490977SCopy

£31.99 Inc VAT (20%)
£33.995.5% off
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.076%
10 +£28.1512%


Description

A full set of impact quality 3/8" square drive low profile sockets that includes all sizes from 6mm to 19mm. Socket sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm. 3/8"D x Single Hex (6pt) x 22.5mm deep.

Features and Benefits
• Socket sizes: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
• 3/8""D x Single Hex (6pt) x 22.5mm deep
• Manufactured from chrome molybdenum with black phosphate finish
• Supplied on a socket rail for safe storage

See full description
Specifications for Stubby Impact Socket Set 3/8"D14PC
  • MFR Part No.
    6689
  • Socket Size
    6mm
    7mm
    8mm
    9mm
    10mm
    11mm
    12mm
    13mm
    14mm
    15mm
    16mm
    17mm
    18mm
    19mm
  • Product Type
    Impact Socket Set
  • Material
    Chrome Molybdenum
  • Depth
    22.5mm
  • Drive Size
    3/8in