0
1
2
3
4
5

Tamperproof Ribe Socket Bit Set 1/2"D 9 Piece

Order Code: ZT2116680S

£40.99 Inc VAT (20%)


Description

A set of tamperproof Ribe profile 1/2"D socket bits from M5 to M14. 1/2"D socket bits: M5, M6, M7, M8, M9, M10, M12, M13, M14.Ribe profile x 110mm long. Sockets manufactured from satin finish chrome vanadium, bits from impact grade S2 steel. Presented in an EVA foam tray convenient for user storage and limiting packaging waste.

Specifications for Tamperproof Ribe Socket Bit Set 1/2"D 9 Piece
  • Material
    Chrome Vanadium
  • Socket Size
    M10
    M12
    M14
  • Number of Pieces
    9
  • Socket Length
    110mm
  • Finish
    Satin
  • Finish/Coating
    Satin finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome