Timing Tool Set for Vauxhall/Opel 1.3 CDTi Corsa E Diesel Engine From 2015

Order Code: ZT3740635S

£229.99 Inc VAT (20%)


Description

Timing tool set for chain driven Vauxhall/Opel 1.3L CDTi diesel engine from 2015, suitable for setting, adjusting and locking of the engine timing. Set also includes camshaft pulley holding tool (ASTA A-CH13D) for 1.3L diesel engine, fitted in Alfa Romeo, Fiat, Ford, GM and PSA cars. Supplied in carry case.
Make & Models:

Vauxhall/Opel
- Corsa-E (2015-2018)

Engine codes:

- 1.3 CDTi - LKU/B13DTE, LKU/B13DTR, LKV/B13DTC

Set includes:

1. Flywheel alignment pin c/w spring
2. Camshaft position sensor disc setting tool
3. Camshaft alignment pin (pump in situ)
4. Camshaft pulley holding tool For 1.3 Diesel engine
5. Tensioner locating pin 4.0mm
6. Crankshaft pulley hub holding tool
7. Camshaft position sensor disc setting tool
8. Timing chain front cover alignment

OEM:

1. EN-46785
2. EN-51500
3. EN-46789-100
4. 303-1475
5. EN-955-1
6. KM-662-C
7. EN-51500
8. EN-46775

Other OEM:

1. 09912-38300
3. EN-50515
4. 0104-B, 1.871.008.600
5. KM-955, KM-955-1

Fuel type:

Diesel

Drive:

Chain

See full description
Specifications for Timing Tool Set for Vauxhall/Opel 1.3 CDTi Corsa E Diesel Engine From 2015
  • Product Type
    Timing Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome