TT9116 Regular/Deep Impact Socket Set, 16 Piece- 1/2in Drive TENTT9116

Order Code: ZT1295061P

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Teng Tools Impact Sockets are specifically designed for use with power tools. Manufactured in chrome molybdenum steel in accordance with GGG-W-6608, these sockets ensure the highest quality. Each socket is individually branded and size marked for quick identification, and meets ANSI standards for use in automotive applications. Supplied in a storage tray. Contents 8 x Regular 6-Point Impact Sockets 13, 15, 16, 17, 18, 19, 22 and 24mm. 8 x Deep 6-Point Impact Sockets 13, 15, 16, 17, 18, 19, 22 and 24mm. Specification Dimensions 265 x 142 x 50mm. Weight 2.2kg.

See full description
Specifications for TT9116 Regular/Deep Impact Socket Set, 16 Piece- 1/2in Drive TENTT9116
  • MFR Part No.
    TT9116
  • Type
    Metric Socket Set
  • Tray Type
    Metric Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome