Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
08M36L 36mm Deep Socket 1/2" Square Drive
By Matlock
Order Code:
ZT1036442P
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/08m36l-36mm-deep-socket-half-inch-square-drive/p/ZT1036442P
Add to quotation
Schedule an order and save 5%
View all Impact Sockets
Description
Description unavailable
Specifications
Specifications for 08M36L 36mm Deep Socket 1/2" Square Drive
Socket Depth
Deep
Drive Type
Square
Socket Type
Impact Socket
Drive Size
1/2in
Socket Size
36mm
Material
Chrome Molybdenum Steel
Finish/Coating
Black Oxide
Insulated
No
Bit Type
Hex
Size System
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome