1" Drive Impact 85 mm 6PT Heavy Duty Socket 100 mm Long Taiwan New UK

Order Code: ZT3739270S

£179.99 Inc VAT (20%)


Description

Professional individual 85mm impact socket for use with 1" drive impact wrench, ratchet or extension bar. Overall length of 100mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Supplied as individual impact socket.
Specification:

- Size - 85mm
- Drive - 1"
- Length - 100mm
- Inner depth - 26mm

See full description
Specifications for 1" Drive Impact 85 mm 6PT Heavy Duty Socket 100 mm Long Taiwan New UK
  • Size
    85mm
  • Product Type
    Impact Socket
  • Length
    100mm
  • Socket Depth
    26mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome