2.1/8" A/F Deep Impact Socket 1" Sq Dr

Order Code: ZT3300007S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

1 inch square drive imperial deep impact sockets, manufactured form hardy chrome molybdenum steel with a black oxide coating for improved durability. The laser etched sizing makes it easy and efficient to select the right tool for the fastener.

Features and Benefits
• Manufactured from high quality chrome molybdenum steel
• Black oxidised finish for improved tool lifespan
• Permanent laser etched markings for quick and easy tool selection
• Range of imperial sizes from 1.3/8-2.7/8 inches

Standards
• SAE
• USA Federal Standard GGG-W-660A

See full description
Specifications for 2.1/8" A/F Deep Impact Socket 1" Sq Dr
  • Drive Size
    1in
  • Socket Size
    2.1/8in
  • Socket Type
    Impact Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome