Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
3/8 Drive 12mm Hex Bit Socket - SH3812M
By CARLYLE HAND TOOLS
Order Code:
ZT3727112S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/3-8th-drive-12mm-hex-bit-socket-sh3812m/p/ZT3727112S
Add to quotation
View all Impact Sockets
Description
3/8DR 12MM HEX BIT SOCKET SH3812M
Tags:
#BulkDiscount
Specifications
Specifications for 3/8 Drive 12mm Hex Bit Socket - SH3812M
Product Type
Bits & Bit Sets
Drive Size
3/8
Socket Size
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome