3/8" Drive 6 Point Standard Socket 24mm - E030953

Order Code: ZT1530623S

£4.99 Inc VAT (20%)


Description

6 point sockets, metric, 3/8in. drive for manual use.

Features and Benefits
• Manufactured from chrome vanadium steel and finished in high chrome for durability and toughness
• OGV Profile: tightening torque applied to the sides of the nut rather than to the angles

Standards
• ISO 2725
• DIN 3124
• ISO 1174
• ISO 1711
• ISO 691

See full description
Specifications for 3/8" Drive 6 Point Standard Socket 24mm - E030953
  • Size System
    Metric
  • Number of Points
    6
  • Material
    Chrome Vanadium Steel
  • Drive Size
    3/8in
  • Overall Length
    29mm
  • Finish/Coating
    Chrome
  • Standards Met
    DIN 3124
    ISO 2725
    ISO 1174
    ISO 1711
    ISO 691
  • MFR Part No.
    E030953
  • Socket Size
    24mm
  • Socket Type
    Impact Socket
  • Socket Depth
    Standard
  • Drive Type
    Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome