30mm Metric Long Impact Socket 3/4" Square Drive Double Deep 12 Point 85mm Long

Order Code: ZT3737912S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Professional individual 30mm deep impact 12 point socket for use with 3/4" drive impact wrench, ratchet or extension bar. Overall length of 85mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Supplied as individual deep impact 12pt socket.
Specification:

- Size - 30mm
- Drive - 3/4"
- Length - 85mm
- Inner depth - 15mm

See full description
Specifications for 30mm Metric Long Impact Socket 3/4" Square Drive Double Deep 12 Point 85mm Long
  • Size System
    Metric
  • Size
    30mm
  • Product Type
    Impact Socket
  • Overall Length
    85mm
  • Socket Depth
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome