Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
36mm Deep Impact Socket
By Autojack
Order Code:
ZT1002145S
£13.29
Inc VAT (20%)
£14.99
11% off
Quantity
Price
Discount
1 - 4
£13.29
0%
5 +
£12.49
6%
1
Add to basket
Get it by
Wed, 19th Feb
In Stock
GBP
13.29
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/36mm-deep-impact-socket/p/ZT1002145S
Add to quotation
View all Impact Sockets
Description
Deep impact socket 36mm
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 36mm Deep Impact Socket
Material
Chrome Vanadium Steel
MFR Part No.
AUT01011
Socket Depth
60mm
Type
Deep Socket
Length
60mm
Colour
Black
Width
90mm
Height
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome