46mm Metric Long Impact Socket 3/4" Drive Double Deep 6 Point Single Hex

Order Code: ZT3741124S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Professional individual 46mm deep impact socket for use with 3/4" drive impact wrench, ratchet or extension bar. Overall length of 90mm. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Each feature retaining hole for extra safety (pin and safety ring can be purchased separately) Manufactured for professional daily use with air or battery powered impact wrench. Supplied as individual deep impact socket.

Specification:

- Size - 46mm
- Drive - 3/4"
- Length - 90mm
- Inner depth - 36mm

See full description
Specifications for 46mm Metric Long Impact Socket 3/4" Drive Double Deep 6 Point Single Hex
  • Product Type
    Deep Impact Socket
  • Length
    90mm
  • Size
    46mm
  • Socket Depth
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome