0
1

4PCE 1/2" Drive Hex Sockets 10-19MM

Order Code: ZT3589496S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

The Blue Spot Tools 4Pce 1/2" Drive Hex Sockets 10-19MM contains 4 of the most popular sizes and are manufactured from chrome vanadium for increased durability.Ideal for use with 1/2" tools.

Manufactured from chrome vanadium for increased durability
Ideal for use with 1/2" tools
10MM-13MM-17MM-19MM
Knurled Sockets to provide a secure grip

WEIGHT 0.26 kgs
BARCODE 5028734015737
PACKAGE CONTENTS 10MM-13MM-17MM-19MM
PACKAGE LENGTH 14 cm
PACKAGE WIDTH 12.5 cm
PACKAGE HEIGHT 2.4 cm
COMMODITY CODE 82041100

See full description
Specifications for 4PCE 1/2" Drive Hex Sockets 10-19MM
  • Drive Size
    1/2in
  • Material
    Chrome vanadium
  • Product Type
    Hex Sockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome