Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
52mm Air Impact Socket
By Autojack
Order Code:
ZT1002093S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 +
£16.31
4%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/52mm-air-impact-socket/p/ZT1002093S
Add to quotation
View all Impact Sockets
Description
52mm Air Impact Socket
Tags:
#BulkDiscount
Specifications
Specifications for 52mm Air Impact Socket
Additional Features
6 Point Sockets Higher Torque
Height
110mm
Depth
120mm
Width
230mm
MFR Part No.
AUT01012
Type
Impact Socket
Colour
Black
Material
Chrome Vanadium Steel
Length
170mm
Applications
Range Rover / Land Rover
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome