0
1

6 Pce 1/2" Impact TORX Bits T55-T100

Order Code: ZT3403956S

£15.99 Inc VAT (20%)


Description

The Blue Spot Tools 6Pce 1/2" Impact Torx Bits T55-T100 are ideal for use with 1/2" tools and manufactured from chrome molybdenum for increased durability. Blackened phosphate coating protects against corrosion. Supplied in plastic tray for convenient storage.

Manufactured from chrome molybdenum for increased durability
Blackened phosphate coating protects against corrosion
Ideal for use with 1/2" tools
Length 45MM
Supplied in plastic tray for convenient storage
PACKAGE CONTENTS
T55-T60-T70-T80-T90-T100

See full description
Specifications for 6 Pce 1/2" Impact TORX Bits T55-T100
  • Material
    Chrome molybdenum
  • Length
    45mm
  • Size
    1/2in
  • Product Type
    Impact Torx Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome