Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
7/8" Whit Deep Impact Socket 3/4" Square Drive
By Kennedy
Order Code:
ZT1007172X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/7-8-inch-whit-deep-impact-socket-three-quarter-inch-square-drive/p/ZT1007172X
Add to quotation
Schedule an order and save 5%
View all Impact Sockets
Description
3/4? Drive BSW Size, Deep Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 7/8" Whit Deep Impact Socket 3/4" Square Drive
Socket End Diameter
57mm
Opening Depth
38mm
Material
Chrome Molybdenum Steel
Socket Depth
Deep
Socket Size
7/8in
Overall Length
95mm
Standards Met
USA Federal Standard GGG-W-660A
SAE
Drive Size
3/4in
Size System
Whitworth
Number of Points
6
Drive End Diameter
44mm
Socket Type
Impact Socket
Bit Type
Hex
Drive Type
Square
Finish/Coating
Black Oxide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome