0
1

7 Pce 3/8" Extra Long Impact Hex Bit Sockets

Order Code: ZT3403944S

£10.99 Inc VAT (20%)


Description

The Blue Spot Tools 7 Pce 3/8" Extra Long Impact Hex Bit Sockets are ideal for use with 3/8" tools. The sockets are manufactured from heat treated chrome vanadium for increased durability. The bits are manufactured from heat treated S2 steel. Supplied in plastic tray for convenient storage.

Sockets manufactured from heat treated chrome vanadium for increased durability
Bits manufactured from heat treated S2 steel
Length 110MM
Phosphate Finish
Supplied in plastic tray for convenient storage
PACKAGE CONTENTS
H3, H4, H5, H6, H7, H8, and H10.

See full description
Specifications for 7 Pce 3/8" Extra Long Impact Hex Bit Sockets
  • Product Type
    Impact Hex Bit Sockets
  • Length
    110mm
  • Drive Size
    3/8in
  • Finish/Coating
    Phosphate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome