0
1

Chrome Molybdenum Hex Driver Impact Sockets 3/8" Sq. Dr.


£2.54 Inc VAT (20%)
Up to 15% off

See 8 Product Variants
£2.54

Description

Available in a range of variations and specifications. Crafted from high quality Chrome Molybdenum with a square drive and 6 points. Also features laser etched markings. Finished with a black oxide coat.

Features and Benefits
• Made from chrome molybdenum steel to withstand high-pressure environments
• Black oxide finish adding a level of corrosion resistance
• Available in a variety of sizes to suit a range of needs
• Laser-etched sizing allow the user to easily identify the correct product

Typical Applications
• Automotive
• Plumbing
• Engineering

Standards
• Conforms to DIN 3129

Feature Attributes

Drive Type:
Square
Bit Type:
Hex
Drive Size:
3/8 in
Overall Length:
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome