Chrome Molybdenum Impact Socket 3/4in. Drive, Standard Length, 6-Point
0
1
2

Chrome Molybdenum Impact Socket 3/4in. Drive, Standard Length, 6-Point


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

3/4” Drive Inch Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

See full description

Feature Attributes

Drive Size:
3/4 in
Socket Type:
Impact Socket
Number of Points:
6
Size System:
Imperial
Material:
Chrome Molybdenum Steel
Finish/Coating:
Black Oxide
More attributes
Product Reviews -
4 years ago
Super quality at an exceptional price. Tight fit on the nut and ratchet, no hint of rounding off. Buy with confidence.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome