0
1
2

Chrome Molybdenum Impact Sockets: 1" Drive Metric, Deep Length, 6-Point


£13.99 Inc VAT (20%)
Up to 10% off

See 6 Product Variants
£13.99

Description

1” Drive Metric, Deep Length, 6-Point
Conform to: DIN 3129.

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

Feature Attributes

Overall Length:
100 mm
Size System:
Metric
Number of Points:
6
Drive End Diameter:
54 mm
Finish/Coating:
Black Oxide
Drive Type:
Square
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome