0
1
2
3

Chrome Molybdenum Impact Sockets: 3/8" Drive Inch Size, Standard Length, 6-Point


Select
£2.59 Inc VAT (20%)
Up to 13% off


See all variants from £2.59

Description

3/8” Drive Inch Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

Feature Attributes

Bit Type:
Hex
Drive Size:
3/8 in
Material:
Chrome Molybdenum Steel
Overall Length:
30 mm
Size System:
Imperial
Socket Depth:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome