Chrome Molybdenum Impact Sockets: 1/2" Drive Metric, Standard Length, 6-Point


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

1/2" Drive Metric, Standard Length, 6-Point
Conform to: DIN 3129.

L = Overall Length of Socket
L2 = Socket Depth
D1 Ø = Socket End Diameter
D2 Ø = Drive End Diameter

Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.

See full description

Feature Attributes

Size System:
Metric
Bit Type:
Hex
Number of Points:
6
Finish/Coating:
Black Oxide
Drive Size:
1/2 in
Socket Type:
Impact Socket
More attributes
Product Reviews -
6 years ago by Stephen
Can't complain about the service

6 years ago by Colin
Did a difficult job well. Little sign of wear after some heavy use.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome