Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
Deep Impact Socket 1/2 24mm - 8105
By Laser
Order Code:
ZT5112995S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/deep-impact-socket-half-24mm-8105/p/ZT5112995S
Add to quotation
View all Impact Sockets
Description
Laser Deep Impact Socket 1/2 24MM - 8105 8105
Specifications
Specifications for Deep Impact Socket 1/2 24mm - 8105
Product Type
Sockets & Sets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome