Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
Deep Impact Socket Hexagon 6-Point 3/4in Drive 38mm
By Teng
Order Code:
ZT1294707P
£39.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/deep-impact-socket-hexagon-6-point-three-quarterin-drive-38mm/p/ZT1294707P
Add to quotation
View all Impact Sockets
Description
The TEN940638 Impact Socket has the following specifications: Length: 95mm.Size: 38mm.
Specifications
Specifications for Deep Impact Socket Hexagon 6-Point 3/4in Drive 38mm
Size
38mm
Length
95mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome