Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
Deep Socket 3/8" D 13mm - 1623
By Laser
Order Code:
ZT4811123S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.59
0%
5 +
£5.25
6%
1
Add to basket
Get it in
14-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/deep-socket-3-8th-inch-d-13mm-1623/p/ZT4811123S
Add to quotation
View all Impact Sockets
Description
DEEP SOCKET 3/8 INCH D 13MM
Tags:
#BulkDiscount
Specifications
Specifications for Deep Socket 3/8" D 13mm - 1623
Product Type
Sockets & Sets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome