Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
Deep Socket - Air Impact 1/2in. Drive - 21mm - 6832
By Laser
Order Code:
ZT3601985S
£8.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.29
0%
5 - 9
£7.79
6%
10 +
£7.30
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/deep-socket-air-impact-halfin-drive-21mm-6832/p/ZT3601985S
Add to quotation
View all Impact Sockets
Description
For use with Air Impact Tools
1/2in. Drive
6pt (Single Hex)
Manufactured from Chrome Vanadium
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Deep Socket - Air Impact 1/2in. Drive - 21mm - 6832
Product Type
Sockets & Sets
Material
Chrome Vanadium
Socket Size
21mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome