Expert Hi-torq Deep Impact Socket 1/2in Square Drive - 10mm

Order Code: ZT4975012S

£7.49 Inc VAT (20%)


Description

Expert Quality, deep 6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches. Overall lengths 78mm.

Specifications for Expert Hi-torq Deep Impact Socket 1/2in Square Drive - 10mm
  • Product Type
    Deep Impact Socket
  • Material
    Chrome Vanadium Steel
  • Socket Size
    10mm
  • Overall Length
    78mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome