Expert Hi-torq Deep Impact Socket 1/2in Square Drive - 16mm

Order Code: ZT4975076S

£7.99 Inc VAT (20%)


Description

Expert Quality, deep 6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches. Overall lengths 78mm.

Specifications for Expert Hi-torq Deep Impact Socket 1/2in Square Drive - 16mm
  • Length
    78mm
  • Product Type
    Deep Impact Socket
  • Socket Size
    16mm
  • Drive Size
    1/2in
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome