Extractor Socket Impact 3/8" Square Drive for 19mm Nuts/Bolts

Order Code: ZT1006931X

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

Square Drive Impact Extractor Sockets
Extracts rounded, seized or painted right hand threaded fasteners, the reverse spiral flutes are designed to bite into seized nuts and bolts providing greater grip for extraction. The ejector pin is to drive out the fasteners from sockets, once removed.
Contents: 10, 11, 12, 13, 14, 15, 16, 17 and 19mm extractor sockets plus ejector pin.

See full description
Specifications for Extractor Socket Impact 3/8" Square Drive for 19mm Nuts/Bolts
  • Overall Length
    34.9mm
  • Bit Type
    Hex
  • Drive Size
    3/8in
  • Socket Type
    Extractor Socket
  • Socket Size
    19mm
  • Material
    Chrome Molybdenum Steel
  • Socket Depth
    Standard
  • Size System
    Metric
  • Finish/Coating
    Black Oxide
  • Number of Points
    6
  • Drive Type
    Square
  • Product Type
    Extractor Socket
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome